Apply to be a TradeMaster!
Main product image of ACS-4 Auxiliary In-Line Condensate Overflow Safety Switch
Magnifying glass
Hover image to zoom

ACS-4 Auxiliary In-Line Condensate Overflow Safety Switch

SKU:
599125
Rating:
(3)
Q&A:
(0)
ACS-4 Auxiliary In-Line Condensate Overflow Safety Switch
Magnifying glass
Hover image to zoom
$35.72 each
In Stock
In Stock
Get 62 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Amperage
5 Amps

Description

–
ACS-4,SWITCH,AUXILIARY,SAFETY Features:
  • Easily installed in the drain line to detect downstream clogs
  • The ACS-4 comes complete with a 1" × 3/4" reducing bushing and a 3/4" plug
  • The switch/holder assembly is easily removed to enable cleaning of any clog in the line

    Benefits:
  • Easy installation for any auxiliary drain pan outlet
  • Interrupts the thermostat circuit to shut off the unit before flooding occurs.
  • Easy to maintain for long-term reliability
  • Specs

    –
    Type:

    Automatic

    Application:

    Plumbing

    Features:

    Snap Action Float Switch

    Voltage:

    24 VAC

    Amperage:

    5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    3/4" PVC Sch 40 Tee
    SKU: 401-007
    3/4" OD ACR Copper 90° Long Turn Elbow
    SKU: 20255
    Elkhart

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    great item

    works great
    thad
    South Carolina
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Easy to install!

    This was exactly what I needed. Great product!
    David
    Gulfport ms
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Condensate Safety Switch

    This unit was recommended to me by my furnace service technician. It was easy to install and connect electrically to the furnace. It provides peace of mind against flooding and furnace damage due to a plugged a/c condensate outlet.
    Rich
    Pa.
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy