Apply to be a TradeMaster!
Main product image of 20FA1S4-3W230, Tri-Seal Submersible Pump, 1 HP (230V)
Magnifying glass
Hover image to zoom

20FA1S4-3W230, Tri-Seal Submersible Pump, 1 HP (230V)

SKU:
93812045
Rating:
(0)
Q&A:
(0)
20FA1S4-3W230, Tri-Seal Submersible Pump, 1 HP (230V)
Magnifying glass
Hover image to zoom
$2,124.00 each
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 33 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
1-1/4" FNPT
Product Highlight: Stages
7

Description

–

The standard FPS Tri-Seal 4-inch submersible well pump features the new TRI-SEAL floating stage system. This new stage system for the submersible well pump improves efficiency and protects against wear when pumping abrasives (sand).


Product Features:

  • Stages: 7
  • Motor Ambient Temperature Rating Nominal: 86 °F
  • Motor: Encapsulated
  • 3-Wire
  • Frequency: 60 Hz
  • Pump Body Material: AISI 304 Stainless Steel
  • Discharge: Threaded - FNPT

Specs

–
Voltage:

230V

Discharge:

1-1/4" FNPT

Shutoff Head (ft.):

343'

Weight (lbs):

34 lbs

Stages:

7

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy