Apply to be a TradeMaster!
Main product image of 2" CV-SE2 Check Valve
Magnifying glass
Hover image to zoom

2" CV-SE2 Check Valve

SKU:
940022
Rating:
(2)
Q&A:
(0)
2" CV-SE2 Check Valve
Magnifying glass
Hover image to zoom
$63.90 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

–
PVC check valve uses compression gaskets to connect to 2" IPS pipe. Full-flow design passes 2" solids.

Features:
  • Full flow non-clog design
  • Compression end fittings allow quick and easy installation, no threading of pipe required
  • suitable for below pit cover installation
  • Can be used as a union connection

Specs

–
Size:

2"

Material:

PVC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 2" CV-SE2 Check Valve
2" CV-SE2 Check Valve
SKU: 940022
(2)
2"
PVC

You May Also Need

2" SCH 40 PVC Ball Valve (Solvent)
SKU: PVBVS200
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Does the job

Our sump pump for our soda machine was running nonstop with the failed check valve we had. This thing did the trick and works great now.
Chance
Park City, UT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation - quick shipping

After noticing my sump was running continuously every 90 seconds for a few days after a rainstorm, I figured my original valve needed replacement. Found the part # off the side and ordered a new one. Received part next business day with standard shipping and swapped it out in 30 mins and problem solved as old valve was broken and missing. Make sure to check that you have a vent hole between valve and pump per pump manual to avoid airlocking the pump while you're in there and have things apart.
Kevin
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy