Apply to be a TradeMaster!
Main product image of 2" IPS PVC Swing Check Valve (Compression)
Magnifying glass
Hover image to zoom

2" IPS PVC Swing Check Valve (Compression)

Brand:
NDS
SKU:
1500-20
Rating:
(3)
Q&A:
(0)
2" IPS PVC Swing Check Valve (Compression)
Magnifying glass
Hover image to zoom
$56.49 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Color
White

Description

–
2" IPS PVC Swing Check Valve (Compression)

Product Features
  • IPS Compression x IPS Compression
  • Rated @125 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type 1 Material
  • BUNA Compression Gasket
  • EPDM Flapper
  • All Parts Are NSF/ANSI 61 + 372 Listed

Specs

–
Material:

PVC

Size:

2"

Connection Method:

Compression

Connection Type:

Compression x Compression

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size

You May Also Need

2" PVC SCH 40 Male Adapter
SKU: 436-020
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product works great with grinder pump configuration

Well made valve and he compression coupling makes it so easy to open system up
Ingvey
Sav Ga
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product. Easy installation

Super fast shipping! Well done!
Phil
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement valve

I looked in places for this part and found it here cheaper than other sources. I ordered it and it came in quickly and worked perfectly as a replacement for another valve. Communication and shipment was fast and efficient.
John
New Mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy