Shop Klein Tools Limited Time Promotion
Main product image of 180,000 BTU Copper-Fin Atmospheric Gas Fired Water Heater (NG)
Magnifying glass
Hover image to zoom
180,000 BTU Copper-Fin Atmospheric Gas Fired Water Heater (NG)
Magnifying glass
Hover image to zoom
$4,435.38 each
Backorder
Backorder
Get it Thu, Nov 12 - Tue, Dec 15

Lift Gate

–
This product weighs 211 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
1.0 Gallons
Product Highlight: Height (Inches)
29.5" Height
Product Highlight: BTU Input
180000 BTUs
Product Highlight: Width (Inches)
23-1/2" Width
Product Highlight: Depth (Inches)
21-1/2" Depth

Description

–
Combines 82% efficiency with a simple, trouble free design, resulting in unequalled water heater durability and lime scale free operation.

  • 10 Models from 90,000 - 500,000 Btu/Hr
  • 82% Thermal Efficiency
  • Gasketless Copper-Finned Tube Heat Exchanger
  • Built In Draft Diverter
  • Electronic Operating Control with Diagnostic Indicator Lights

Specs

–
BTU Input:

180000

Fuel Type:

Natural Gas

Capacity (Gallons):

1.0

GPH @ 100 Deg F Rise:

179

Flow Rate (GPM):

30

Water Connection:

2"

Gas Connection:

3/4"

Vent Size:

7"

Height (Inches):

29.5"

Width (Inches):

23-1/2"

Depth (Inches):

21-1/2"

Weight (lbs):

211 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy