Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Water Heaters
Commercial Water Heaters
Lochinvar Water Heaters
Lochinvar Copper-Fin Atmospheric Commercial Water Heaters
Lochinvar Copper-Fin Atmospheric Commercial Water Heaters
4 items
FILTER
Grid
List
Sort: Default
CWN399PM Compare Checkbox
Compare
399,999 BTU Copper-Fin Atmospheric Commercial Water Heater (NG)
SKU:
CWN399PM
Lochinvar
SKU:
CWN399PM
Brand:
Lochinvar
–
+
$6,467.24
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Add to List
CWN500PM Compare Checkbox
Compare
500,000 BTU Copper-Fin Atmospheric Commercial Water Heater (NG)
SKU:
CWN500PM
Lochinvar
SKU:
CWN500PM
Brand:
Lochinvar
–
+
$8,870.25
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Add to List
CWN315PM Compare Checkbox
Compare
315,000 BTU Copper-Fin Atmospheric Gas Fired Water Heater (NG)
SKU:
CWN315PM
Lochinvar
SKU:
CWN315PM
Brand:
Lochinvar
–
+
$6,635.16
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Add to List
CWN180PM Compare Checkbox
Compare
180,000 BTU Copper-Fin Atmospheric Gas Fired Water Heater (NG)
SKU:
CWN180PM
Lochinvar
SKU:
CWN180PM
Brand:
Lochinvar
–
+
$4,435.38
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video