Apply to be a TradeMaster!
Main product image of 315,000 BTU Copper-Fin Atmospheric Gas Fired Water Heater (NG)
Magnifying glass
Hover image to zoom
315,000 BTU Copper-Fin Atmospheric Gas Fired Water Heater (NG)
Magnifying glass
Hover image to zoom
$6,635.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 250 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
1.0 Gallons
Product Highlight: Height (Inches)
29.5" Height
Product Highlight: BTU Input
315000 BTUs
Product Highlight: Width (Inches)
32-1/2" Width
Product Highlight: Depth (Inches)
21-1/2" Depth

Description

–
Standard Features
  • 82% Thermal Efficiency
  • Built-In Draft Diverter
  • Stainless Steel Burners
  • ASME Copper Finned Tube Heat Exchanger
  • 160 psi Working Pressure
  • Gasketless Heat Exchanger Design
  • All Bronze Circulating Pump
  • Pump Delay/Freeze Protection
  • Remote Tank Thermostat
  • Glass-Lined Water Surfaces
  • Loch-Heat Ceramic Tile Combustion Chamber
  • ASME Temperature & Pressure Relief Valve
  • Manual Reset High Limit
  • Terminal Strip
  • Self Diagnostic Indicator Lights
  • Automatic Reset High Limit
  • 24 Volt Control System
  • CSA Design Certified for Alcove Installation
  • CSA Design Certified for Installation on Combustible Floors
  • 3 Year Limited Warranty on Heat Exchanger

Specs

–
BTU Input:

315000

Fuel Type:

Natural Gas

Capacity (Gallons):

1.0

GPH @ 100 Deg F Rise:

313

Flow Rate (GPM):

30

Water Connection:

2"

Gas Connection:

3/4"

Vent Size:

8"

Height (Inches):

29.5"

Width (Inches):

32-1/2"

Depth (Inches):

21-1/2"

Weight (lbs):

255 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy