Apply to be a TradeMaster!
Main product image of 399,999 BTU Copper-Fin Atmospheric Commercial Water Heater (NG)
Magnifying glass
Hover image to zoom
399,999 BTU Copper-Fin Atmospheric Commercial Water Heater (NG)
Magnifying glass
Hover image to zoom
$6,467.24 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 340 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
1.1 Gallons
Product Highlight: Height (Inches)
29.5" Height
Product Highlight: BTU Input
399999 BTUs
Product Highlight: Width (Inches)
54-1/4" Width
Product Highlight: Depth (Inches)
22" Depth

Description

–
Lochinvar's Copper-Fin Atmospheric Commercial Water Heaters feature a simple, trouble free design resulting in unequalled water heater durability and lime scale free operation.

Product Features:
  • Built-In Draft Diverter
  • Stainless Steel Burners
  • ASME Copper Finned Tube Heat Exchanger
  • 160 psi Working Pressure
  • Gasketless Heat Exchanger Design
  • All Bronze Circulating Pump
  • Pump Delay/Freeze Protection
  • Remote Tank Thermostat
  • Glass-Lined Water Surfaces
  • Loch-Heat Ceramic Tile Combustion Chamber
  • ASME Temperature & Pressure Relief Valve
  • Terminal Strip
  • Automatic Reset High Limit
  • Manual Reset High Limit
  • Self-Diagnostic Indicator Lights
  • 24 Volt Control System
  • CSA Design Certified for Alcove Installation
  • CSA Design Certified for Installation on Combustible Floors
  • 3-Year Limited Warranty on Heat Exchanger

Specs

–
Fuel Type:

Natural Gas

BTU Input:

399999

Capacity (Gallons):

1.1

GPH @ 100 Deg F Rise:

387

Flow Rate:

30 GPM

Gas Connection:

1"

Vent Size:

10"

ASME:

Yes

Height (Inches):

29.5"

Width (Inches):

54-1/4"

Depth (Inches):

22"

Weight (lbs):

340 lbs

Warranty:

3 Year Limited (Tank), 1 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

52 Replacement Parts

Lochinvar Ignition Module, 100167817
SKU: 100167817
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy