| Fuel Type: | Natural Gas |
|---|---|
| BTU Input: | 500000 |
| Capacity (Gallons): | 1.2 |
| GPH @ 100 Deg F Rise: | 485 |
| Flow Rate: | 30 GPM |
| Gas Connection: | 1" |
| Vent Size: | 10" |
| ASME: | Yes |
| Height (Inches): | 34.5" |
| Width (Inches): | 62-1/4" |
| Depth (Inches): | 22" |
| Weight (lbs): | 365 lbs |
| Warranty: | 3 Year Limited (Tank), 1 Year (Parts) |