The Day Savers – A National Tradesmen Day Contest
Main product image of 549,000 BTU Output Knight XL Commercial Boiler, M13 (Natural Gas)
Magnifying glass
Hover image to zoom

549,000 BTU Output Knight XL Commercial Boiler, M13 (Natural Gas)

Brand:
Lochinvar
SKU:
KBX0650N-M13
Rating:
(0)
Q&A:
(0)
549,000 BTU Output Knight XL Commercial Boiler, M13 (Natural Gas)
Magnifying glass
Hover image to zoom
$20,013.16 each
Backorder
Backorder
Get it Tue, Sep 29 - Thu, Oct 29

Lift Gate

This product weighs 340 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
549000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Floor

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Lochinvar Rebate Center


Refined and on-line, the KNIGHT XL remains the dependable workhorse with a new touchscreen control, increased thermal efficiency, 10:1 turndown and longer vent lengths than before. Set-up KNIGHT XL quickly and accurately using the SMART TOUCH control. The LED touch screen display clearly leads technicians through features like Ramp Delay and controlling the 0-10 volt pump; and, with CON·X·US remote connect being standard, making adjustments remotely are easy from any wireless device. The KNIGHT XL has a new sleek appearance and a multitude of refinements sure to keep current fans and win over even more.

Product Features:
  • 97% Thermal Efficiency
  • 10:1 Turndown Ratio
  • Full Color 7” Touchscreen LCD Display
  • CON·X·US Remote Connectivity and SMART TOUCH Operating Control
  • Stainless Steel Water Tube Heat Exchanger
  • Loch-N-Link USB Thumb Drive Port for Easy Programming
  • Firing Code: CSD1/FM/GE Gap

Specs

Mount:

Floor

Boiler Type:

High Efficiency

System Type:

Hydronic (Water)

Application:

Heating

Fuel Type:

Natural Gas

Features:

Direct Vent

Vent Type:

Direct Vent

Efficiency:

97%

BTU Output:

549000

Width (Inches):

15-1/2"

24"

BTU Input:

650000

Height (Inches):

42.5"

45"

Depth (Inches):

42-1/2"

Gas Connection:

1-1/4"

1"

Relief Valve:

3/4"

Water Connection:

2"

Warranty:

10 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Need help calculating?
Use Our Calculator
Box

Knight XL KBX0650N-M13 (NG)

Replacement Parts

SKU: KBX0650N-M13

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Product Image of no image
HEAT EXCHANGER ASSEMBLY
100330275
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DISPLAY ASSEMBLY INTERFACE
100330279
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CONDENSATE TRAP ASSEMBLY
100330233
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HOSE, CONDENSATE TRAP
100330234
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
COVER, JUNCTION BOX
100335983
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
COVER, CONTROL
100335985
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
JACKET, TOP
100330329
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
JACKET, LEFT SIDE
100330332
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
JACKET, RIGHT SIDE
100330333
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
JACKET, FRONT
100330335
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy