Apply to be a TradeMaster!
Main product image of 160,000 BTU Tankless High Efficiency Residential Condensing Water Heater - Indoor (LP)
Magnifying glass
Hover image to zoom

160,000 BTU Tankless High Efficiency Residential Condensing Water Heater - Indoor (LP)

Brand:
Lochinvar
SKU:
LTI-240H-P
Rating:
(0)
Q&A:
(0)
160,000 BTU Tankless High Efficiency Residential Condensing Water Heater - Indoor (LP)
Magnifying glass
Hover image to zoom
$2,135.56 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Commercial, Residential
Product Highlight: Depth (Inches)
11-1/4" Depth
Product Highlight: Height (Inches)
23-5/8" Height
Product Highlight: Energy Star Rated
Yes
Product Highlight: Width (Inches)
17-3/4" Width

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

Ultra-Low NOx gas tankless water heaters with condensing technology featuring an unprecedented 0.95 Energy Factor which lowers operating costs and is environmentally friendly.

Features:
  • CONTINUOUS MAXIMUM FLOW RATES UP TO 10.0 GPM
  • ENERGY STAR® QUALIFIED
  • INDOOR MODEL
  • Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
  • Factory-installed power cord
  • OUTDOOR MODEL
  • Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • DURABLE HEAT EXCHANGER:
    • Primary heat exchanger is constructed of a commercial-grade copper that is more resilient to erosion. Copper is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker.
    • Secondary Heat Exchanger is made of Type 316L Stainless Steel to protect against corrosion.
  • COMMON VENT UP TO 8 UNITS
  • COMPLIES WITH LEAD FREE STANDARDS
  • SAFETY FEATURES:
    • Air-Fuel Ratio (AFR) Sensor
    • Exhaust & Water Temperature Safety Control
    • Overheat Cut-Off Fuse
  • INTERNAL FREEZE PROTECTION SYSTEM
  • POWER DIRECT VENT DESIGN
    • Category III or IV venting can be used
    • Exhaust, 3” PVC Venting up to 70 Feet or 4” PVC Venting up to 100 Feet
    • Provides flexible venting with PVC, CPVC, or ABS Pipe for Intake and Exhaust (solid core only). Canadian Installations Require ULCS636 Listed PVC or CPVC Pipe for Venting.
  • ACCESSORIES
    • Pipe Cover
    • Neutralizer Kit
    • Isolation Valve Kits
    • Concentric Termination
    • Product Preservers® Anti-Scale System
    • Multi-Unit Controller (540 Model Only)
    • Commercial Remote Temperature Control (540 Model Only)
  • WARRANTY
    • 15-year limited warranty on heat exchanger in residential applications
    • 6-year limited warranty on heat exchanger in commercial applications
    • 5-year warranty on all parts

Specs

–
Depth (Inches):

11-1/4"

Height (Inches):

23-5/8"

Max Flow (GPM):

6.6

Installation Type:

Commercial

Residential

Application:

Commercial

Residential

Energy Star Rated:

Yes

Energy Factor:

0.94

BTU (Max):

160000

BTU (Min):

13000

Width (Inches):

17-3/4"

Type:

Condensing

Gas Connection:

3/4"

Weight (lbs):

71 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

81 Replacement Parts

Kit, Fastener, 100074389
SKU: 100074389
AO Smith
Indoor Secondary Heat Exchanger, Direct Vent, 100074700
SKU: 100074700
Takagi
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy