Apply to be a TradeMaster!
Main product image of 150,000 BTU Noble Fire Tube High Efficiency Boiler (NG)
Magnifying glass
Hover image to zoom

150,000 BTU Noble Fire Tube High Efficiency Boiler (NG)

Brand:
Lochinvar
SKU:
NKB150N
Rating:
(3)
Q&A:
(0)
150,000 BTU Noble Fire Tube High Efficiency Boiler (NG)
Magnifying glass
Hover image to zoom
$3,168.96 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7
Fuel Type: 
Natural Gas
Application: 
Heating
BTU Input: 
150000

Lift Gate

–
This product weighs 132 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Wall
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Voltage
120v
Product Highlight: Width (Inches)
17-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Lochinvar Rebate Center


Lochinvar is proud to introduce the Noble boiler-our newest high-efficiency residential boiler. Noble, Lochinvar's first-ever value-inspired boiler, comes with many of the industry-leading features you would expect to find in a Lochinvar residential boiler. With the addition of the Noble fire-tube boiler, Lochinvar now offers one of the broadest lines of residential condensing boiler products in the industry.

Designed, engineered and assembled in the USA, the Noble boiler delivers performance far beyond other value-priced residential boilers in its class. It touts several of the industry-leading features first pioneered by Lochinvar's KNIGHT boiler-the top-selling residential boiler since 2005 and still the leading premium solution in hydronic heating.

Features:
  • UNIVERSAL VENT CONNECTOR: Multi-material connector allows either PVC, CPVC, polypropylene or stainless steel connection directly to the appliance without adapters. NOBLE also has a built-in combustion analyzer port.
  • DIRECT VENTING UP TO 100 FEET: Offers five venting options for tremendous installation flexibility. It permits direct-vent air intake and exhaust runs up to 100 equivalent feet using either PVC, CPVC, polypropylene or AL29-4C stainless steel vent pipe.
  • ADVANCED NEGATIVE REGULATION TECHNOLOGY: Safely and reliably operates with supply gas pressure as low as 4 inches water column. Its negative regulation (neg/reg) technology eliminates mechanical dampers as it automatically adjusts fan speed to ensure the correct volume and mix of fuel and air throughout the firing range.
  • FIRE-TUBE HEAT EXCHANGER: Low pressure drop saves on pump operation costs and provides installation flexibility, while stainless steel fights off corrosion.

Specs

–
Boiler Type:

High Efficiency

Mount:

Wall

BTU Input:

150000

Application:

Heating

System Type:

Hydronic (Water)

Fuel Type:

Natural Gas

BTU (Min):

15000

Efficiency:

95%

Water Connection:

1"

Voltage:

120v

Vent Size:

3"

Width (Inches):

17-1/4"

Height (Inches):

24"

Depth (Inches):

17-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Noble NKB150N (NG)

Replacement Parts

SKU: NKB150N

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Product Image of no image
Jacket, Outer Left Side
100284103
Sorry, we don't currently sell this item. Request This Item
Combustion Analyzer Port Cover, 100278305
100278305
Lochinvar
Product Image of no image
Jacket, Outer Top - Right
100284107
Sorry, we don't currently sell this item. Request This Item
Flue Connection Pipe, 3" Cpvc, 100275599
100275599
Lochinvar
Product Image of no image
Jacket, Outer Right Side
100284101
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Nice Boiler

Professionally installed. This replaced my Munchkin floor mounted boiler. I have an HTP indirect tank and this boiler heats my water, and my fin radiators. Works well. Proper installation is a must. Time will tell about durability.
Hunter Biden
Boise Idaho
3 years ago
Was this review helpful to you?

I would not buy this

Having worked on many boilers, these are by far the most problematic.
TRU Heating
Milwaukee
4 years ago
Was this review helpful to you?

Hunk of junk

The gas valve has failed twice, both in winter.
Chris
Ma
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy