Apply to be a TradeMaster!
Main product image of 110,000 BTU Noble Fire Tube High Efficiency Boiler (NG)
Magnifying glass
Hover image to zoom

110,000 BTU Noble Fire Tube High Efficiency Boiler (NG)

Brand:
Lochinvar
SKU:
NKB110N
Rating:
(0)
Q&A:
(0)
110,000 BTU Noble Fire Tube High Efficiency Boiler (NG)
Magnifying glass
Hover image to zoom

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 131 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
18" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Lochinvar Rebate Center


Lochinvar is proud to introduce the Noble boiler-our newest high-efficiency residential boiler. Noble, Lochinvar's first-ever value-inspired boiler, comes with many of the industry-leading features you would expect to find in a Lochinvar residential boiler. With the addition of the Noble fire-tube boiler, Lochinvar now offers one of the broadest lines of residential condensing boiler products in the industry.

Designed, engineered and assembled in the USA, the Noble boiler delivers performance far beyond other value-priced residential boilers in its class. It touts several of the industry-leading features first pioneered by Lochinvar's KNIGHT boiler-the top-selling residential boiler since 2005 and still the leading premium solution in hydronic heating.

Features:
  • UNIVERSAL VENT CONNECTOR: Multi-material connector allows either PVC, CPVC, polypropylene or stainless steel connection directly to the appliance without adapters. NOBLE also has a built-in combustion analyzer port.
  • DIRECT VENTING UP TO 100 FEET: Offers five venting options for tremendous installation flexibility. It permits direct-vent air intake and exhaust runs up to 100 equivalent feet using either PVC, CPVC, polypropylene or AL29-4C stainless steel vent pipe.
  • ADVANCED NEGATIVE REGULATION TECHNOLOGY: Safely and reliably operates with supply gas pressure as low as 4 inches water column. Its negative regulation (neg/reg) technology eliminates mechanical dampers as it automatically adjusts fan speed to ensure the correct volume and mix of fuel and air throughout the firing range.
  • FIRE-TUBE HEAT EXCHANGER: Low pressure drop saves on pump operation costs and provides installation flexibility, while stainless steel fights off corrosion.

Specs

–
BTU Input:

110000

Boiler Type:

High Efficiency

Application:

Heating

System Type:

Hydronic (Water)

Mount:

Wall

Fuel Type:

Natural Gas

BTU (Min):

11000

Efficiency:

95%

Water Connection:

1"

Voltage:

120v

Vent Size:

3"

Depth (Inches):

18"

Gas Connection:

1/2"

Height (Inches):

24"

Width (Inches):

17-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Noble NKB110N (NG)

Replacement Parts

SKU: NKB110N

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Product Image of no image
Jacket, Outer Front Door Assembly
100284105
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket, Outer Left Side
100284103
Sorry, we don't currently sell this item. Request This Item
Flue Adapter, 3" Pvc w/ Analyzer Port, 100275600
100275600
Lochinvar
Product Image of no image
Jacket, Outer Right Side
100284101
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy