Apply to be a TradeMaster!
Main product image of 80 Gallon, Squire SDT080 Stainless Steel Solar Indirect Water Heater
Magnifying glass
Hover image to zoom

80 Gallon, Squire SDT080 Stainless Steel Solar Indirect Water Heater

Brand:
Lochinvar
SKU:
SDT080
Rating:
(0)
Q&A:
(0)
80 Gallon, Squire SDT080 Stainless Steel Solar Indirect Water Heater
Magnifying glass
Hover image to zoom
$4,022.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 301 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: BTU Input
128000 BTUs
Product Highlight: Fuel Type
Solar

Description

–
The Squire uses the power and efficiency of the boiler that heats the home to generate domestic hot water for showers, dishwashing, clothes washing, etc.



Features
  • Fully Welded Construction
  • 100% Stainless Steel Construction
  • Built in U.S.A. at Lochinvar World Headquarters
  • 316L Passivated Stainless Steel Tank
  • 316L Stainless Steel Heating Coil
  • 1" Boiler Supply and Return Connections
  • 1" Domestic Water Connections (30, 40, 50 models)
  • 1-1/2" Domestic Water Connections (65, 80, 119 models)
  • Non-HCFC High Density Foam Insulation
  • Temperature and Pressure Relief Valve (Shipped Loose)
  • Factory Supplied Tank Sensor
  • See warranty for details:
  • Limited Lifetime
  • 5-year Parts Warranty
  • 10-year tank and 1-year parts warranty when used in a commercial application

Specs

–
Capacity (Gallons):

80

Water Connection:

1-1/2"

Fuel Type:

Solar

Flow Rate (GPM):

14

BTU Input:

128000

1st Hour Delivery (Gallons):

208

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy