Apply to be a TradeMaster!
Main product image of 110 Gallon, Squire SDT119 Stainless Steel Solar Indirect Water Heater
Magnifying glass
Hover image to zoom

110 Gallon, Squire SDT119 Stainless Steel Solar Indirect Water Heater

Brand:
Lochinvar
SKU:
SDT119
Rating:
(0)
Q&A:
(0)
110 Gallon, Squire SDT119 Stainless Steel Solar Indirect Water Heater
Magnifying glass
Hover image to zoom
$5,932.82 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 224 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
110 Gallons
Product Highlight: Height (Inches)
68" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: BTU Input
181000 BTUs
Product Highlight: Fuel Type
Solar

Description

–
**Image may not represent actual product.**The Squire Stainless Steel Indirect Water Heater features important enhancements that our customers will recognize and benefit from such as a welded and passivated stainless steel tank and heat exchanger, two-inch thick, high-density insulating foam, and best of all it is designed, engineered and assembled in America.

Squire Indirect Water Heaters with a dual coil design have a coil in the lower portion of the tank to transfer heat from a solar array to the water that is stored in the tank.

An additional coil in the upper portion of the tank will transfer heat from a back-up boiler into the water. This will ensure that the tank has ample hot water even at times when the solar array cannot generate enough heat to suitably heat the tank

Features
  • Fully Welded Construction
  • 100% Stainless Steel Construction
  • Built in U.S.A. at Lochinvar World Headquarters
  • 316L Passivated Stainless Steel Tank
  • (2) 316L Stainless Steel Heating Coil
  • 1" Boiler Supply and Return Connections
  • 1" Solar Heat Source Supply and Return Connections
  • 1-1/2" Domestic Water Connections
  • Non-HCFC High Density Foam Insulation
  • Temperature and Pressure Relief Valve (Shipped Loose)
  • Factory Supplied Tank Sensor

Specs

–
BTU Input:

181000

Capacity (Gallons):

110

Water Connection:

1-1/2"

Fuel Type:

Solar

Flow Rate (GPM):

14

Height (Inches):

68"

Diameter (Inches):

28"

1st Hour Delivery (Gallons):

301

Weight (lbs):

224 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy