| Application: | Plumbing |
|---|---|
| BTU Input: | 90000 |
| Material: | Stainless Steel |
| Capacity (Gallons): | 38 |
| Boiler Return: | 1" |
| Boiler Supply: | 1" |
| Water Connection: | 1" |
| Flow Rate (GPM): | 14 |
| Height (Inches): | 38.25" |
| Warranty: | Limited Lifetime (Heat Exchanger/Tank)/5 Year (Parts) |
| Diameter (Inches): | 24" |
| Weight (lbs): | 130 lbs |