The Day Savers – A National Tradesmen Day Contest
Main product image of 67 Gallon, Squire SIT065 Indirect Water Heater (Double Wall)
Magnifying glass
Hover image to zoom

67 Gallon, Squire SIT065 Indirect Water Heater (Double Wall)

Brand:
Lochinvar
SKU:
SIT065DW
Rating:
(0)
Q&A:
(0)
67 Gallon, Squire SIT065 Indirect Water Heater (Double Wall)
Magnifying glass
Hover image to zoom
$3,413.05 each
Backorder
Backorder
Get it Thu, Oct 1 - Mon, Nov 2

Lift Gate

This product weighs 163 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
63 Gallons
Product Highlight: Height (Inches)
60" Height
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Warranty
Limited Lifetime (Heat Exchanger/Tank)/5 Year (Parts) Warranty
Product Highlight: BTU Input
20000 BTUs
Product Highlight: Material
Stainless Steel

Specs

BTU Input:

20000

Capacity (Gallons):

63

Application:

Plumbing

Water Connection:

1-1/2"

Material:

Stainless Steel

Boiler Return:

1"

Height (Inches):

60"

Boiler Supply:

1"

Flow Rate (GPM):

14

Warranty:

Limited Lifetime (Heat Exchanger/Tank)/5 Year (Parts)

Diameter (Inches):

24"

1st Hour Delivery (Gallons):

235

Weight (lbs):

229 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy