Shop Resideo Sale
Main product image of 90 Gallon - 150,000 BTU Shield Commercial Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

90 Gallon - 150,000 BTU Shield Commercial Water Heater (LP Gas)

Brand:
Lochinvar
SKU:
SLA151-100
Rating:
(1)
Q&A:
(1)
90 Gallon - 150,000 BTU Shield Commercial Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
$12,819.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21

Lift Gate

–
This product weighs 700 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Capacity (Gallons)
90 Gallons
Product Highlight: Height (Inches)
75.5" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: Vent Type
IV/PVC
Product Highlight: BTU Input
150000 BTUs

Description

–
The SHIELD commercial water heater delivers best-in-class innovation from Lochinvar. It operates at 96% thermal efficiency, and provides a 100% effective defense against a water heater's worst enemy - lime scale buildup inside the tank.

Lime scale buildup insulates the water from the heat source, decreasing thermal efficiency, which increases operating costs. Additionally, the rate of scaling increases with temperature and usage. Just a ¼" of lime scale buildup will cause increased fuel consumption and raise operating costs as much as 25%. Lime scale buildup also requires periodic acid washes in the tank that will simply result in a shorter useful life of the equipment. Because SHIELD has no flue tubes inside the tank, the impact of lime scale is eliminated, ensuring high efficiency and low operating costs throughout its life cycle.

SHIELD uses the industry's most advanced stainless steel heat transfer system. Sealed combustion technology delivers a quiet and environmentally friendly supply of heat to the system. Plus, with drawdown capacity as much as 15% higher than typical tank-type heaters, you get more usable hot water than any other competing models. The result is quiet, long-lasting green performance - life cycle efficiency that keeps saving money, year after year.

Features:
  • Modulating Burner with 5:1 Turndown
  • Operates at Temperatures up to 180 deg F for Sanitizing Applications
  • Stainless Steel Heat Exchanger
  • Zero Clearances to Combustible Material
  • PVC, CPVC and Stainless Steel Venting up to 100 Equivalent Feet
  • Direct-Vent Sealed Combustion
  • Brass Drain Valve
  • Rooftop and Sidewall Venting
  • Sidewall Vent Terminal
  • Room Air Venting up to 100 Equiv. Feet
  • Advanced Electronic Control, with:
    • 2-Line, 16-Character LCD Display
    • Time Clock
    • Night Setback
    • Alarm Contacts
    • Runtime Contacts
    • Manual Reset High Limit
    • 3 Temperature Sensors
    • Flue Temperature Sensor
  • Low-NOx Operation
  • Low Gas Pressure Operation
  • Direct-Spark Ignition
  • Certified for Installation on Combustible Floors
  • ASME Temperature and Pressure Relief Valve
  • 8-Foot Power Cord
  • 3-Year Limited Warranty, 1-Year Parts Warranty

Specs

–
Capacity (Gallons):

90

BTU Input:

150000

Fuel Type:

Propane

GPH @ 100 Deg F Rise:

175

ASME:

Yes

Water Connection:

1-1/2"

Gas Connection:

1/2"

Vent Size:

3"

Weight (lbs):

700 lbs

Warranty:

3 Year Limited (Tank), 1 Year (Parts)

Construction:

ASME

Glass-Lined Steel Tank

Max Pressure (PSI):

150

Height (Inches):

75.5"

Vent Type:

IV/PVC

Diameter (Inches):

28"

Efficiency:

96%

Application:

Plumbing

34 Replacement Parts

Burner Plate Insulation Door, 100289429
SKU: 100289429
Lochinvar
Rubber Door Gasket, 100208088
SKU: 100208088
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always has problems

I have several restaurants since 2000. Installed this water heater in a new restaurant in 2017. Nothing but problems.joints leaks, and holes form in piping. Hard to get to problem areas to repair. Around twice a year it has problems where as with my other 4 restaurants I can count on one hand if you cut 3 fingers off how many times I have had water heater problems in 5 years. Looking at replacing it after only 5 years. Junk!
La fuente
Alabama
5 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how soon would the lochinvar 90 gals LPG be available for purchase?

Asked by bazzla 7 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply

It depends on where we are shipping to. Once you place the order, the lead time you see would be accurate as long as your zip code is correct. We place the order with our supplier as our customers do for items not currently in our warehouse. Please call us at 1-888-757-4774 if you have any additional questions.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy