Shop Resideo Sale
Main product image of 91 Gallon - 199,999 BTU Shield Commercial Water Heater (Natural Gas), SWA200N
Magnifying glass
Hover image to zoom

91 Gallon - 199,999 BTU Shield Commercial Water Heater (Natural Gas), SWA200N

Brand:
Lochinvar
SKU:
SWA200N
Rating:
(0)
Q&A:
(0)
91 Gallon - 199,999 BTU Shield Commercial Water Heater (Natural Gas), SWA200N
Magnifying glass
Hover image to zoom
$21,761.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21

Lift Gate

–
This product weighs 700 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
91 Gallons
Product Highlight: Warranty
3 Year Limited (Tank), 1 Year (Parts) Warranty
Product Highlight: BTU Input
199999 BTUs

Description

–

The SHIELD commercial water heater delivers best-in-class innovation from Lochinvar. It operates at 96% thermal efficiency, and provides a 100% effective defense against a water heater's worst enemy - lime scale buildup inside the tank.


Lime scale buildup insulates the water from the heat source, decreasing thermal efficiency, which increases operating costs. Additionally, the rate of scaling increases with temperature and usage. Just a ¼" of lime scale buildup will cause increased fuel consumption and raise operating costs as much as 25%. Lime scale buildup also requires periodic acid washes in the tank that will simply result in a shorter useful life of the equipment. Because SHIELD has no flue tubes inside the tank, the impact of lime scale is eliminated, ensuring high efficiency and low operating costs throughout its life cycle.


SHIELD uses the industry's most advanced stainless steel heat transfer system. Sealed combustion technology delivers a quiet and environmentally friendly supply of heat to the system. Plus, with drawdown capacity as much as 15% higher than typical tank-type heaters, you get more usable hot water than any other competing models. The result is quiet, long-lasting green performance - life cycle efficiency that keeps saving money, year after year.


Features:


    • 199,000 Btu/Hr Input
    • 96% Thermal Efficiency
    • Up to 150' Equivalent Vent Length
    • SMART CONTROL Operating Control with Set-Up Wizard
    • CON·X·US Remote Connect Capable
    • Fully Modulating Burner with 5:1 Turndown
    • Condensing Stainless Steel Heat Exchanger
    • Glass-Lined Steel Tank
    • Operates at Temperatures up to 180° F for Sanitizing Applications
    • 3-Year Limited Warranty

Specs

–
Fuel Type:

Natural Gas

Warranty:

3 Year Limited (Tank), 1 Year (Parts)

Capacity (Gallons):

91

BTU Input:

199999

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy