Shop Resideo Sale
Main product image of 110 Gallon - 285,000 BTU Shield ASME Commercial Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

110 Gallon - 285,000 BTU Shield ASME Commercial Water Heater (LP Gas)

Brand:
Lochinvar
SKU:
SWA285L
Rating:
(0)
Q&A:
(0)
110 Gallon - 285,000 BTU Shield ASME Commercial Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
$18,801.20 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 900 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Capacity (Gallons)
110 Gallons
Product Highlight: Height (Inches)
79.5" Height
Product Highlight: Vent Type
IV/PVC
Product Highlight: BTU Input
285000 BTUs
Product Highlight: Warranty
3 Year Limited (Tank), 1 Year (Parts) Warranty

Description

–
The SHIELD commercial water heater delivers best-in-class innovation from Lochinvar. It operates at 95% thermal efficiency, and provides a 100% effective defense against a water heater's worst enemy - lime scale buildup inside the tank.

Tank type water heaters suffer from one thing the SHIELD does not, lime scale buildup. Lime scale insulates the water from the heat source, decreasing thermal efficiency and increasing operating costs. Just a 1/4" of lime scale will increase fuel consumption and raise operating costs as much as 25%. Shield has no flue tubes inside the tank. The water is heated in a separate stainless steel heat exchanger mounted above the tank. By controlling and creating high water velocity through the heat exchanger, the heat surface areas are kept clean so thermal efficiency remains high, for life.

Features:
  • Modulating Burner with 5:1 Turndown
  • Operates at Temperatures up to 180°F for Sanitizing Applications
  • Stainless Steel Heat Exchanger
  • Glass-Lined Steel Tank
  • Magnesium Anode Rods
  • 150 PSI Working Pressure
  • ASME Construction
  • ASME Temperature & Pressure Relief Valve
  • Zero Clearances to Combustible Material
  • Certified for Installation on Combustible Floors
  • PVC, CPVC, Polypropylene and Stainless Steel Venting up to 150 Equivalent Feet
  • Direct-Vent Sealed Combustion
  • Rooftop and Sidewall Venting
  • Advanced Smart Control, with:
    • LCD Display
    • Time Clock
    • Night Setback
    • Alarm Contacts
    • Runtime Contacts
    • Manual Reset High Limit
    • 3 Water Temperature Sensors
    • Flue Temperature Sensor
    • Contacts for Louvers
    • Adjustable Pump Delay
    • Security Protection
    • Enable/Disable Contacts
  • Low-NOx Operation, meets SCAQMD Rule 1146.2
  • Low Gas Pressure Operation
  • Direct-Spark Ignition
  • Brass Drain Valve
  • 8-Foot Power Cord
  • 3-Year Limited Warranty, 1-Year Parts Warranty

Specs

–
Capacity (Gallons):

110

BTU Input:

285000

Fuel Type:

Propane

GPH @ 100 Deg F Rise:

328

ASME:

Yes

Water Connection:

1-1/2"

Gas Connection:

1/2"

Vent Size:

4"

Weight (lbs):

900 lbs

Height (Inches):

79.5"

Warranty:

3 Year Limited (Tank), 1 Year (Parts)

Max Pressure (PSI):

150

Vent Type:

IV/PVC

Construction:

Glass-Lined Steel Tank

Efficiency:

96%

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


37 Replacement Parts

Blocked Drain Switch, 100208243
SKU: 100208243
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy