The SHIELD commercial gas water heater is a complete water heating system beautifully packaged in a small footprint.
Features:
| Vent Size: | 4" |
|---|---|
| BTU Input: | 500000 |
| GPH @ 100 Deg F Rise: | 582 |
| Weight (lbs): | 875 lbs |
| Height (Inches): | 77.5" |
| Fuel Type: | Propane |
| Water Connection: | 1-1/2" |
| Warranty: | 3 Year Limited (Tank), 1 Year (Parts) |
| Gas Connection: | 1" |
| ASME: | Yes |
| Capacity (Gallons): | 110 |
| Diameter (Inches): | 34" |