Shop Resideo Sale
Main product image of 90 Gallon - 150,000 BTU Shield Commercial Water Heater (LP Gas), SWR150L
Magnifying glass
Hover image to zoom

90 Gallon - 150,000 BTU Shield Commercial Water Heater (LP Gas), SWR150L

Brand:
Lochinvar
SKU:
SWR150L
Rating:
(0)
Q&A:
(0)
90 Gallon - 150,000 BTU Shield Commercial Water Heater (LP Gas), SWR150L
Magnifying glass
Hover image to zoom
$12,810.09 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21

Lift Gate

–
This product weighs 625 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Capacity (Gallons)
90 Gallons
Product Highlight: BTU Input
150000 BTUs

Description

–

The SHIELD water heater is designed to minimize lime scale buildup. By creating high water velocity through the heat exchanger, lime scale buildup is reduced and thermal efficiency remains high for the life of the product. 


Features:

  • 150,000 Btu/Hr Input
  • 96% Thermal Efficiency
  • Up to 150' Equivalent Vent Length
  • SMART CONTROL Operating Control with Set-Up Wizard
  • CONXUS Remote Connect Capable
  • Fully Modulating Burner with 5:1 Turndown
  • Condensing Stainless Steel Heat Exchanger
  • Glass-Lined Steel Tank
  • Operates at Temperatures up to 180 Degrees F for Sanitizing Applications
  • 3-Year Limited Warranty

Specs

–
ASME:

No

Capacity (Gallons):

90

BTU Input:

150000

Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy