Apply to be a TradeMaster!
Main product image of F0510B2497 OEM Replacement Motor
Magnifying glass
Hover image to zoom

F0510B2497 OEM Replacement Motor

Brand:
Lomanco
SKU:
F0510B2497
Rating:
(2)
Q&A:
(0)
F0510B2497 OEM Replacement Motor
Magnifying glass
Hover image to zoom
$96.57 each
In Stock
In Stock
Get 50 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/7
  • RPM: 1050
  • Frame: 42
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 120
  • Rotation: CW
  • Overload: Impedance
  • Material: Steel
  • Mounting: Lug Bracket
  • Amperage: 3.4
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Quick shipping

    Quick shipping and part fit perfect.
    TF
    NC
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what we needed

    This was a exact replacement for the motor that went bad, bolted right up and ran perfectly.
    Jake
    Decatur, Alabama
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy