Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Lomanco HVAC Motors

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of F0510B2497 OEM Replacement Motor
F0510B2497 OEM Replacement Motor
SKU: F0510B2497
Lomanco
SKU: F0510B2497
Brand: Lomanco
(2)
$96.57 each
In Stock
Get 50 by Tomorrow, Nov 24
In Stock
Get 50 by Tomorrow, Nov 24
Compare
Product Image of Ventilator Thermostat For F0510b2497, THERMO
Ventilator Thermostat For F0510b2497, THERMO
SKU: THERMO
Lomanco
SKU: THERMO
Brand: Lomanco
$47.36 each
In Stock
Get 15 by Tomorrow, Nov 24
In Stock
Get 15 by Tomorrow, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Lomanco HVAC Motors

Lomanco HVAC Motors are OEM replacement motors and related parts made by Lomanco. The F0510B2497 OEM replacement motor is one example, built as a 1/7 HP shaded pole motor. The listing also includes the THERMO ventilator thermostat, an original OEM part for the F0510B2497. Contractors and installers use parts like these to replace a failed motor or control with a component matched to the original equipment. The F0510B2497 runs at 1050 RPM on 120 volt single phase power and draws 3.4 amps. It has a 42 frame, an OAO enclosure, CW rotation, and a lug bracket mount. Checking those figures against the nameplate on the existing unit before ordering is what keeps a replacement job to one trip. Electrical type, voltage, rotation, and mounting all have to line up for the motor to work as intended.

Subcategories

  • OEM Replacement Motors: OEM replacement motors are motors listed to replace an original motor. Installers and service techs order them when a motor has failed and the equipment is staying in service. The F0510B2497 is listed as an OEM replacement motor rated at 1/7 HP and 1050 RPM. Matching those ratings to the failed motor keeps the repair simple.
  • Shaded Pole Motors: Shaded pole is the electrical type listed for the F0510B2497 motor. Techs and installers confirm electrical type alongside horsepower and voltage when picking a replacement. The F0510B2497 runs on 120 volt single phase power and lists a 3.4 amp rating. Its overload type is listed as impedance.
  • Ventilator Thermostats: Ventilator thermostats are temperature controls sold for use with a ventilator. The THERMO is an original OEM ventilator thermostat for the F0510B2497, manufactured by Lomanco. Contractors order it when the existing thermostat needs replacing and an OEM match is preferred. The THERMO model number and the F0510B2497 reference let installers confirm the pairing.

Buying Guide

Start with the nameplate on the existing motor. Record the model number, horsepower, RPM, voltage, phase, and rotation before comparing any replacement. For the F0510B2497, the listed figures are 1/7 HP, 1050 RPM, 120 volts, single phase, and CW rotation. A motor that misses on any of those will not be a true replacement.

Next, confirm the electrical type and protection. The F0510B2497 is a shaded pole motor with impedance overload protection and a 3.4 amp rating. Compare the amperage to the circuit and the existing wiring so the swap does not create a new problem.

Then check the physical fit. Frame size, enclosure, and mounting decide whether a motor fits the existing space. The F0510B2497 lists a 42 frame, an OAO enclosure, steel material, and a lug bracket mount. Compare each against the old motor before ordering.

When shopping Lomanco HVAC Motors, also look at the control parts that go with the motor. The THERMO ventilator thermostat is an original OEM part for the F0510B2497, so the two can be ordered together if the existing thermostat is also suspect.

Last, rely on the OEM designation. The THERMO and the F0510B2497 are both listed as OEM parts, which removes guesswork on specs. If the nameplate data does not match a listed motor, verify with the product page or the SupplyHouse team before ordering.

Frequently Asked Questions

What specs should I match when replacing a Lomanco HVAC motor?

When replacing a Lomanco HVAC motor, match horsepower, RPM, voltage, phase, and rotation first. The F0510B2497 lists 1/7 HP, 1050 RPM, 120 volts, single phase, and CW rotation. Then confirm frame, enclosure, and mounting against the old motor.

What type of motor is the Lomanco F0510B2497?

The Lomanco F0510B2497 is a shaded pole OEM replacement motor. It is listed at 1/7 HP with a 42 frame and an OAO enclosure. Its overload type is listed as impedance.

What amperage does the Lomanco F0510B2497 motor draw?

The Lomanco F0510B2497 HVAC motor lists an amperage of 3.4 on 120 volt single phase power. Check that figure against the circuit and wiring before installing a replacement.

Does Lomanco offer a thermostat for the F0510B2497?

Yes. The THERMO is listed as an original OEM ventilator thermostat for the F0510B2497, manufactured by Lomanco. Confirm the motor model on the existing unit before ordering it with Lomanco HVAC motors.

How is the Lomanco F0510B2497 motor mounted?

The Lomanco F0510B2497 HVAC motor uses lug bracket mounting and lists steel as its material, with a 42 frame. Compare the bracket and frame with the old motor so the replacement fits without rework.

Didn't find what you're looking for? 
Let us know
.