Pros, Join Our TradeMaster Program!
Description
LUX/GEO WiFi Thermostat - Power with Battery-Only, C-Wire or Lux Power Bridge

With its attractive design and soft curves, LUX/ GEO has both brains and beauty. The large display, control wheel interface and free Android/ iOS App offers intuitive functionality both online and at the device. The LUX/GEO gives the user full control with easy to understand programing and built-in geofencing to automatically save energy when the user is out of the house.

With up to 2 heat, 2 cool compatibility it means the LUX/GEO will work on virtually all systems. Now compatible with Amazon Alexa and Google Assistant.

Smart Features:
  • Geofencing: Home & Away Aware™
  • Smart Scheduling: Utility cost estimated
  • Smart tips: For savings & seasonality tips
  • IAQ Fan: works with LUX airSMART IAQ
  • Reporting: Energy & run time usage
  • Apps: iOS & Android

System
  • Universal for conventional heat & A/C up to 2h/2c
  • Heat Pumps: with up to 2h/1c including AUX/EMERG heat
  • Hydronic systems: 2-wire heat only (hot water baseboard & radiator)
  • Gas millivolt
  • Power: C wire, LUX Power Bridge (included) & Battery only (2AA lithium)*

Product
  • Color: GEO-WH: white, GEO-BL: piano black brushed metal accents
  • 7-day programming on unit or via app
  • Dual mount: vertical or horizontal
  • Adjustable 2nd stage heat & cool offset
  • Low battery detection
  • Includes wall plate

Connectivity
  • Radio: WiFi certified 802.11 b/g/n
  • Frequency: 2.4 GHz
  • Encryption: SHA256RSA
  • Platforms: Amazon Alexa enabled devices and Google Assistant


*works with Amazon Alexa enabled devices and Google Assistant with C-wire or LUX Power Bridge.
Hide Description
Specs
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Color:

Black

Stages:

2 Heat/1 Cool (Heat Pump)

2 Heat/2 Cool

Programmability:

Programmable

7 Day

Power Method:

Battery

Hardwired

Mount:

Horizontal

Vertical

User Interface:

Wheel Control

Smartphone App

Options:

Wireless

Measures:

Fahrenheit

Celsius

Voltage:

24v

Energy Star Rated:

No

×
4 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.