Apply to be a TradeMaster!
Main product image of LuxPro Programmable Thermostat 5/1/1 Programming (2 Heat - 1 Cool)
Magnifying glass
Hover image to zoom

LuxPro Programmable Thermostat 5/1/1 Programming (2 Heat - 1 Cool)

Brand:
Lux
SKU:
P621U-010
Rating:
(2)
Q&A:
(0)
LuxPro Programmable Thermostat 5/1/1 Programming (2 Heat - 1 Cool)
Magnifying glass
Hover image to zoom
$32.43 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 5-1-1 Day
Product Highlight: Voltage
24V, Low voltage
Product Highlight: Stages
2 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery
Product Highlight: Temperature Range (F)
45°F - 90°F

Description

–
A full-function, sleek thermostat at the right price, the LuxPro P621U "Universal" thermostat will control most single stage equipment as well as heat pumps and multistage systems up to 2 heat / 1 cool.

Features:
  • Universal compatibility for all system types except electric baseboard heat
  • A program for weekdays, Saturday & Sunday can be different
  • User selectable programmable or non-programmable operation
  • Exclusive Lux Speed Slide for easy programming
  • User selectable periods per day (2 or 4)
  • Graphical filter monitor
  • Keypad lockout for unauthorized users
  • Adjustable heat/cool temperature limits
  • Adjustable vacation hold (for 1-30 days)
  • Smart recovery - enables the set temperature to be reached by the programmed time
  • Temporary temperature override
  • Large lighted one touch display

    For Use With:
  • Heating and cooling systems, including single and multi-stage heat pumps
  • 2 stage heating and 1 stage cooling

    Not for Use With:
  • 120/240 VAC Line Voltage Systems
  • Dual Fuel Systems
  • Terminals: O,B, G, Y, RC, RH, W1, A, W2, C
  • Temperature Control Range: 45 to 90 Degrees F
  • Dimensions: 5.375" X 3.375" X 1.125"
  • Specs

    –
    Width:

    5.375"

    Application:

    Multi-Stage (Heat/Cool)

    Heat Pump

    Stages:

    2 Heat/1 Cool

    Programmability:

    Programmable

    5-1-1 Day

    User Interface:

    Push Button

    Mount:

    Horizontal

    Options:

    Fan Control

    Large Display

    Power Method:

    Battery

    Features:

    Backlight

    Changeover:

    Manual

    Temperature Range (F):

    45°F - 90°F

    Voltage:

    24V

    Low voltage

    Amperage:

    1.5

    Wattage:

    36

    Wiring:

    Rc

    B

    W2

    W1

    A

    O

    G

    C

    Rh

    Y

    Color:

    White

    Height:

    3.375"

    Depth (Inches):

    1-1/4"

    Wireless:

    No

    Humidity Control:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Stages
    Programmability
    User Interface
    Mount
    CURRENT ITEM
    Product Image of LuxPro Programmable Thermostat 5/1/1 Programming (2 Heat - 1 Cool)
    LuxPro Programmable Thermostat 5/1/1 Programming (2 Heat - 1 Cool)
    SKU: P621U-010
    (2)
    Multi-Stage (Heat/Cool)
    Heat Pump
    2 Heat/1 Cool
    Programmable
    5-1-1 Day
    Push Button
    Horizontal
    Multi-Stage (Heat/Cool)
    Heat Pump
    2 Heat/1 Cool (Heat Pump)
    5-1-1 Day
    Programmable
    Push Button
    Horizontal
    Heat Pump
    Multi-Stage (Heat/Cool)
    2 Heat/1 Cool
    Programmable
    5-1-1 Day
    Push Button
    Junction Box
    Horizontal

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    designed by someone who understands forced air systems!

    LUX understands how forced air actually works, and this thermostat has the features to fine tune your system. It's ability to program a range of temp differentials is crucial - and rare. A couple of years back, I needed to replace a 1980's era thermostat, but I couldn't find a new model that wasn't broken by design. Sure, you can program in a set point temperature. And they have plenty of programming features. And there are some really cool user interfaces. But I couldn't find one that allowed a useful temperature differential - "swing" - they all enforce a 1 degree differential and you can't change it. This results in short cycling your furnace, creating unnecessary thermal stress in the heat exchanger and burners, which leads to early failure of the unit. It also leads to cold corners and cool spots in rooms, because it takes time to circulate warm air being pushed out of your supply ducts to cross a room and get drawn back into the return air ducts. 15 to 20 minutes is a reasonable minimum period for an average living room, but 1 degree differential cuts the furnace off in as little as 5 minutes. The result is an uncomfortable room, fuel wasted to inefficient circulation, and carbon in your burners. As a bonus the furnace fails early and you get to pay for a replacement. So it was really encouraging to find the programmable differential feature in the LUXPRO specs. And I am really pleased to find how well this feature works. I settled on a 3 degree differential, which runs my blower for about 20 minutes and eliminates cold air pockets. The swing to 1.5 degree lower than set point is rarely noticed, and the 1.5 degree swing higher than set point doesn't leave us sweating. My furnace off periods are long enough to completely cool its burners and heat exhanger, which extends its life. This is how a thermostat is supposed to behave! A suggestion; it would be nice to have a beige color option.
    Crotchety HVAC tech
    Denver
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product, good site

    This site was recommended to me by their competition, because they did not have what I needed. The delivery was promised on Saturday, but it didn't arrive until Tuesday. Luckily, I didn't need the thermostat immediately. I would buy this product again and use Suuply House if my local guys can't help. Product was a Very good price. Thanks 4 being there to fill the void.
    Apprentice Mom
    Santa Cruz
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy