| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Stages: | 2 Heat/1 Cool |
| Programmability: | Programmable 5-1-1 Day |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Large Display Fan Control |
| Power Method: | Battery |
| Features: | Backlight |
| Changeover: | Manual |
| Temperature Range (F): | 45°F - 90°F |
| Voltage: | 24V Low voltage |
| Amperage: | 1.5 |
| Wattage: | 36 |
| Wiring: | A W1 C W2 B Y Rh G O Rc |
| Color: | White |
| Height: | 3.375" |
| Width: | 5.375" |
| Depth (Inches): | 1-1/4" |
| Wireless: | No |
| Humidity Control: | No |
The operation manual can be found here on our website : http://s3.pexsupply.com/product_files/P621U_NL_ENG_WebManual1.pdf