| Temperature Range (F): | 45°F to 90°F |
|---|---|
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Power Method: | Hardwired Battery |
| Programmability: | Non-Programmable Programmable 7 Day 5-2 Day |
| Stages: | 1 Heat/1 Cool |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Features: | Backlight |
| Measures: | Fahrenheit Celsius |
| Voltage: | 24V |