Pros, Join Our TradeMaster Program!
Description
Features:
  • Easy installation
  • Program 7-day, 5/2-day, or non-programmable
  • Easy-view back light
  • Optional wall plate model WP567
  • User option: 2 or 4 periods per day
  • Keypad lock for unauthorized use
  • Temporary override and manual hold
  • Dual powered (2AA) Alkaline Batteries (included)
  • Temporary compressor protection bypass
  • 5/2 minute selectable time delay for equipment protection
  • User temperature calibration
  • Display option: fahrenheit or celsius temperature
  • Adjustable heating and cooling limits
  • Adjustable temperature differential/swing

Installation (Compatible with):
  • For most 24V heating and A/C systems
  • 1-heat/1-cool: gas, oil, electric or single stage heat pump systems (with no AUX/EMERG heat)
  • 2-wire hydronic systems (hot water baseboard & radiator)
  • Gas Millivolt heaters (wall heaters/furnaces & gas fireplaces)

Not Compatible with:
  • Multi-stage heating and AC systems
  • Multi-stage heat pumps
  • 3-wire hydronic zone valve systems
  • Line voltage systems (120/240 VAC)
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Power Method:
Battery
Hardwired
Programmability:
5-2 Day
7 Day
Programmable
Stages:
1 Heat/1 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Temperature Range (F):
45°F to 90°F
Features:
Backlight
Measures:
Fahrenheit
Celsius
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.