Apply to be a TradeMaster!
Main product image of Wet Ceramic Fiber Blanket for 2300F Rated & Lynn Kit A (48" x 14" x 1/2"), 1032
Magnifying glass
Hover image to zoom

Wet Ceramic Fiber Blanket for 2300F Rated & Lynn Kit A (48" x 14" x 1/2"), 1032

SKU:
1032
Rating:
(3)
Q&A:
(0)
Wet Ceramic Fiber Blanket for 2300F Rated & Lynn Kit A (48" x 14" x 1/2"), 1032
Magnifying glass
Hover image to zoom
$73.52 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
48" x 14" x 1/2"

Description

–
Lynn 1032 Wet Ceramic Fiber Blanket, 2300F Rated, Lynn Kit A, 48'' x 14'' x 1/2''

Features:
  • PRODUCT INFO: Soft and moist 2300F rated ceramic fiber blanket. Ships in a bag, and can be formed to any shape. Hardens when fired or air dried. Material has low thermal conductivity, low thermal mass and resists thermal shock.
  • USES: High temperature moist blanket can be used to repair oil, gas or wood boilers and furnaces. Can be used when access is limited, or a new chamber may not be available. Manufactured exclusively by Lynn Manufacturing with a special process that prevents bacteria growth while in plastic bag. Product has 1 year shelf life.
  • DIMENSIONS: 48” x 14” x ½”, rolled and bagged to retain moisture. For larger sizes see Lynn 1034 or 1035.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Fiber Blanket

Size:

48" x 14" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Replacement Burner Mounting Gasket for Universal & Beckett (4"), 9550
SKU: 9550-LYNN
Lynn Manufacturing

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Saved me a lot

This ceramic blanket worked perfect.
Jim
Ri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Way easier to use than dry blankets
Troy
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

I have used several of these blankets and they always do the job for me. Very good product.
Dr. Heat
Catskill NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy