Apply to be a TradeMaster!
Main product image of Kaowool 2300F Ceramic Fiber Blanket Kit for Boiler Floor for Weil Mclain, Burnham, & Peerless (24" x 20" x 1/2"), 9448
Magnifying glass
Hover image to zoom

Kaowool 2300F Ceramic Fiber Blanket Kit for Boiler Floor for Weil Mclain, Burnham, & Peerless (24" x 20" x 1/2"), 9448

SKU:
9448
Rating:
(3)
Q&A:
(0)
Kaowool 2300F Ceramic Fiber Blanket Kit for Boiler Floor for Weil Mclain, Burnham, & Peerless (24" x 20" x 1/2"), 9448
Magnifying glass
Hover image to zoom
$44.93 each
In Stock
In Stock
Get 8 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 20" x 1/2"

Description

–
Lynn 9448 Kaowool 2300F Ceramic Fiber Blanket Kit for Boiler Floor for Weil Mclain, Burnham, Peerless, 24'' x 20'' x 1/2''

Features:
  • PRODUCT INFO: Combustion chamber floor insulation blanket or base liner for oil-fired or gas-fired boilers. Made from 2300F rated ceramic fiber. Comes with instructions how to cut to size for common applications. Also comes with waterglass to adhere in place.
  • Size: 24'' x 20'' x 1/2''.
  • FIT: Fits many boiler including Weil McLain 66 & 68 Series, Weil Mclain Gold, Burnham V1, V3, V7, V8, Peerless EC/ECT, Peerless JO/JOT, Peerless WB/WV. Replaces Gold: 591-222-115 66/68 Series: 591-221-230, 591-221-231, 591-221-232, 591-221-233, 591-221-234, 591-221-235 V8: 82028025, 82028035, 82028045, 82028055, 82028065 V7: 82027023, 82027033, 82027031, 82027043, 82027041, 82027051, 82027061 Peerless 50858
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Fiber Blanket

Size:

24" x 20" x 1/2"
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
You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It works perfect

My local supply house didn't have simple parts
Ahmet
Methuen, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes Good Gasket Material

Makes durable gasket material when cut into strips. I use to replace gaskets on flue collectors, doors on top of boilers after cutting into strips. Very durable for repeated seals before replacing. Compresses.
Roy
Brewster, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed at a reasonable price

I am restoring a Biasi boiler that had been somewhat man-handled by overzealous techs. 1/2 the mat was gone. Saved by SupplyHouse!
TrickyRick
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer