Apply to be a TradeMaster!
Main product image of Kaowool 2300F Ceramic Fiber Blanket (48” x 16” x ½”), 9451
Magnifying glass
Hover image to zoom

Kaowool 2300F Ceramic Fiber Blanket (48” x 16” x ½”), 9451

SKU:
9451
Rating:
(1)
Q&A:
(0)
Kaowool 2300F Ceramic Fiber Blanket (48” x 16” x ½”), 9451
Magnifying glass
Hover image to zoom
$98.37 each
In Stock
In Stock
Get 4 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
48" x 16" x 1/2"

Description

–
Lynn 9451 Kaowool 2300F Ceramic Fiber Blanket, 48” x 16” x ½”

Features:
  • PRODUCT INFO: Soft high temperature blanket, rated to 2300F. Made from ceramic fiber. Comes with instructions.
  • USES: Commonly used in oil, gas and wood fire boilers, furnaces, stoves, kilns and forges. Packaged in a small quantity for smaller projects. Can be used a floor blanket on oil fire boiler. Can be held in position with refractory cement or waterglass. Cut easily with knife or sharp scissors.
  • DIMENSIONS: 16” x 48” x ½”. Rolled and boxed. For other sizes see Lynn 9452 and 9449.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Fiber Blanket

Size:

48" x 16" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy this insulation again

During the replacement of a 15 year old Triangle Tube Boiler blower, I noted the insulating lining on the boiler casing/shell had deteriorated badly. I replaced the old insulation with Kaowool Ceramic Fiber Blanket - messy to cut so made all the measurements, then did all the cutting outside of the residence. I highly recommend using gloves and a N95 dust mask while working with insulation. The Kaowool lined the casing perfectly. To adhere the Kaowool to the casing, I used Rutland 500⁰F RTV sealant. - worked great.
Wil B.
Northern Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy