Apply to be a TradeMaster!
Main product image of Replacement Door Gasket for Thermo Pride, 330009, 9516
Magnifying glass
Hover image to zoom
Replacement Door Gasket for Thermo Pride, 330009, 9516
Magnifying glass
Hover image to zoom
$4.41 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inside Diameter
3/8" ID
Product Highlight: Outside Diameter
4" OD

Description

–
Lynn Lynn 1001 Universal Combustion Chamber, Lynn Quickie 100, 2300F Ceramic Fiber Lynn 1001 Universal Combustion Chamber, Lynn Quickie 100, 2300F Ceramic Fiber

Features:
  • PRODUCT INFO: Door Gasket Replaces OEM 330009 for ThermoPride
  • MATERIAL: High temperature gasket paper rated to 2100F. Soft pliable material.
  • DIMENSIONS: Round 4" OD x 1/8" Thick with 3/8" center hole
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Door Gasket

Inside Diameter:

3/8"

Outside Diameter:

4"

Thickness:

1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again if needed

Perfect fit
Jack
South NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank God for supply house.

These guys are a lifesaver. We're a small business lm in the HVAC industry. Needed a specialized gasket and these guys came through. Fair price Excellent service Quick shipping Couldn't ask for more.
KRK
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came as described, and shipped quickly.

Wood buy again, good quality
Builder
New York State
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice high-temp material doesn't stick to hot furnace plate!

I use this on a fairly new oil-fired Thermo Pride OL5-85 Lowboy Warm-Air Furnace. It is fairly easy to dislodge it from the furnace plate once the mating circular cover is removed. I use a small wire or Jeweler's screwdriver to just get under the edge of the gasket material and gently move it away from the plate evenly all around until you can remove it by hand. It will last much longer that way... Think it's better than the OEM part!
Radioman/Oil Burner man
Spencer, Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy