Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Capillary Length
–
120" Filter (1)
120" (1)
60" Filter (3)
60" (3)
Ton
–
26 Filter (3)
26 (3)
Price Range
–
$1500 to $2000 Filter (4)
$1500 to $2000 (4)
Home
HVAC Supplies
HVAC and Refrigeration Valves
Thermal Expansion Valves (TXV)
Sporlan Thermal Expansion Valves
M Series
M Series
4 items
FILTER
Grid
List
Sort: Default
120486 Compare Checkbox
Compare
MVE-26-GA 7/8" x 1-1/8" ODF Thermal Expansion Valve w/ 60" Capillary (26 Ton)
SKU:
120486
Sporlan
SKU:
120486
Brand:
Sporlan
–
+
$1,772.92
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 18
In Stock
Get 1 by
Wed, Nov 18
Add to List
120514 Compare Checkbox
Compare
MVE-34-GA 7/8" x 1-1/8" ODF Thermal Expansion Valve w/ 60" Capillary (34 Ton)
SKU:
120514
Sporlan
SKU:
120514
Brand:
Sporlan
–
+
$1,772.90
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 18
In Stock
Get 1 by
Wed, Nov 18
Add to List
120605-SPORLAN Compare Checkbox
Compare
MVE-26-CP100 7/8" x 1-1/8" ODF Thermal Expansion Valve w/ 60" Capillary (26 Ton)
SKU:
120605-SPORLAN
Sporlan
SKU:
120605-SPORLAN
Brand:
Sporlan
–
+
$1,710.72
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 18
In Stock
Get 1 by
Wed, Nov 18
Add to List
120679 Compare Checkbox
Compare
MVE-26-CP85 7/8" x 1-1/8" ODF Thermal Expansion Valve w/ 120" Capillary (26 Ton)
SKU:
120679
Sporlan
SKU:
120679
Brand:
Sporlan
–
+
$1,710.72
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video