Apply to be a TradeMaster!
Main product image of MVE-26-CP100 7/8" x 1-1/8" ODF Thermal Expansion Valve w/ 60" Capillary (26 Ton)
Magnifying glass
Hover image to zoom

MVE-26-CP100 7/8" x 1-1/8" ODF Thermal Expansion Valve w/ 60" Capillary (26 Ton)

Brand:
Sporlan
SKU:
120605-SPORLAN
Rating:
(0)
Q&A:
(0)
MVE-26-CP100 7/8" x 1-1/8" ODF Thermal Expansion Valve w/ 60" Capillary (26 Ton)
Magnifying glass
Hover image to zoom
$1,710.72 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
7/8"
Product Highlight: Outlet Size
1-1/8"
Product Highlight: Ton
26
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-22, R-422D, R-407C, R-407A

Description

–
Specifications:
  • REFRIGERANT TYPE: R-22
  • APPLICATION: Air Conditioning
  • THERMOSTATIC CHARGE: CP100
  • NOMINAL CAPACITY (TON): 26
  • INLET CONNECTION: 7/8" ODF
  • OUTLET CONNECTION: 1-1/8" ODF
  • EQUALIZER METHOD: Externally Equalized
  • CAPILLARY LENGTH (INCH): 60"
  • STRAINER TYPE: 12 Mesh Removeable

The Sporlan Type M thermostatic expansion valves have a cast bronze body, flange connections, and inlet strainer. They are available with adjustable superheat, long lasting replaceable power element and accessible internal parts. Each valve is factory tested to ensure positive leak-free performance. This valve type provides capacities greater than the Type H, and it is designed for both air conditioning and refrigeration applications. Flanges for the Type M valve are interchangeable with the Type V.

Markets:
  • Air Conditioning
  • Refrigeration
  • Industrial Refrigeration

Features:
  • Inlet strainer
  • Thermostatic charges available to match system conditions
  • Available with external equalizer
  • Design working pressure for the M valves is 400 psi (27.6 bar)

Applications:
  • Air Conditioning - Commercial, Industrial, Chillers
  • Refrigeration
  • Capacity ranges from 21 thru 42 tons R-22

Specs

–
Application:

Air Conditioning

Inlet Size:

7/8"

Outlet Size:

1-1/8"

Ton:

26

Capillary Length:

60"

Connection Type:

ODF

Refrigerant Type:

R-22

R-422D

R-407C

R-407A

Equalizer:

External

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy