Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Product Type
–

Radio (2)

Voltage
–

18v (2)

Includes
–

Auxiliary Input Cord (2)
Bluetooth (1)
Charger (1)
USB Charging Port (2)

Features
–

Aux Port (2)
USB Charger (2)

Price Range
–

$100 to $200 (2)
$300 to $400 (1)

M18 Radios & Speakers

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of M18 PACKOUT Radio w/ Charger
M18 PACKOUT Radio w/ Charger
SKU: 2950-20
Milwaukee
SKU: 2950-20
Brand: Milwaukee
(1)
$349.00 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of M18 Bluetooth Jobsite Speaker
M18 Bluetooth Jobsite Speaker
SKU: 2954-20
Milwaukee
SKU: 2954-20
Brand: Milwaukee
$179.00 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of M18 Jobsite Radio
M18 Jobsite Radio
SKU: 2952-20
Milwaukee
SKU: 2952-20
Brand: Milwaukee
$199.00 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About M18 Radios & Speakers

M18 Radios & Speakers are Milwaukee jobsite audio units built to run on the M18 REDLITHIUM battery platform alongside the rest of a contractor's cordless tool lineup. The M18 Jobsite Radio + Charger combines a 10-speaker system, including four tweeters, four full-range drivers, a subwoofer, and a passive resonator, with a built-in charger that charges any M18 battery while doubling as a power source for mobile devices through a 2.1A USB port. Bluetooth connectivity streams audio wirelessly from over 100 feet away, and an onboard equalizer lets users dial in bass and treble to the jobsite environment. A weather-sealed storage compartment and impact-resistant rubber overmold hold up to daily jobsite handling, drops, and dust. PACKOUT modular system compatibility lets the unit mount directly to a PACKOUT cart or stack with other PACKOUT storage. Contractors use these units to combine music, AM/FM radio, and battery charging in one jobsite-rated tool rather than carrying separate chargers and speakers.

Subcategories

  • Jobsite Radios with Charger: Jobsite radio models combine AM/FM radio, Bluetooth streaming, and a built-in M18 battery charger in one unit. The M18 Jobsite Radio + Charger includes a 10-speaker system with four tweeters, four full-range drivers, a subwoofer, and a passive resonator for bass output. Crews use these on multi-trade sites where charging batteries and running music from one tool saves carrying a separate charger.
  • Bluetooth Jobsite Speakers: Bluetooth jobsite speakers focus on audio output without a built-in radio charger, pairing a compact driver setup with battery-powered runtime. These units use Bluetooth 5.3 for wireless streaming with up to 200 feet of range and support AUDIO-LINK to sync with other compatible Milwaukee audio devices for a larger combined sound source. Crews on smaller jobs or single-room installs use these when a full charging radio isn't needed.
  • Wireless Jobsite Speakers (M18/M12 Compatible): Wireless jobsite speakers built for M18/M12 compatibility run on either battery platform, giving crews flexibility to use whatever battery is already on hand. These units are sized for portability and typically mount or hang near a work area rather than serving as a centralized charging station. They suit smaller crews who already carry M12 batteries for other cordless tools.

Buying Guide

Decide whether battery charging capability matters for the crew. The M18 Jobsite Radio + Charger doubles as a charging station for M18 batteries, which is useful on jobs where multiple cordless tools need charging throughout the day. A dedicated Bluetooth speaker skips the charger function in exchange for a smaller footprint.

Check battery platform compatibility before selecting a unit. Some M18 Radios & Speakers models run exclusively on M18 batteries, while other wireless jobsite speakers accept both M18 and M12 batteries, which matters for crews carrying a mix of battery sizes across their tool lineup.

Compare wireless range and multi-speaker syncing if audio needs to cover a larger work area. Some Bluetooth jobsite speakers offer up to 200 feet of range and support linking multiple compatible units together for wider sound coverage, which suits larger sites better than a single fixed-position radio.

Factor in jobsite durability features like weather-sealed compartments and impact-resistant housings, since these units get exposed to dust, drops, and moisture on a daily basis. PACKOUT compatibility is also worth checking for crews already using that storage system, since it lets the radio or speaker mount directly into existing PACKOUT setups.

Frequently Asked Questions

Do M18 Radios & Speakers charge batteries while playing music?

The M18 Jobsite Radio + Charger includes a built-in charger that charges any M18 battery while the unit plays audio. Standalone Bluetooth speaker models in the M18 lineup don't include this built-in charging function.

What's the Bluetooth range on M18 jobsite speakers?

Bluetooth jobsite speaker models use Bluetooth 5.3 connectivity with a wireless range of up to 200 feet. The Jobsite Radio + Charger model uses Bluetooth 4.2 with a range of over 100 feet.

Can M18 speakers sync together for louder sound across a jobsite?

Yes, AUDIO-LINK compatible speaker models can sync with other compatible Milwaukee audio devices to create a larger combined sound source. This is useful for covering a wider work area than a single speaker can handle alone.

Are M18 Radios & Speakers rated for outdoor jobsite use?

These units include jobsite-focused durability features such as weather-sealed storage compartments and impact-resistant rubber overmold housings. Specific ingress protection ratings vary by model, so checking the individual unit's documentation confirms its rating for wet or dusty conditions.

Do M18 speakers work with PACKOUT storage systems?

Select M18 Radios & Speakers models include PACKOUT modular system compatibility, letting the unit mount directly to a PACKOUT cart or stack with other PACKOUT components. This helps crews already using PACKOUT storage integrate audio equipment into that same system.

Didn't find what you're looking for? 
Let us know
.