Apply to be a TradeMaster!
Main product image of 5 Watt Unit Bearing Cast Iron Motor, Clockwise, 50/60Hz (115V)
Magnifying glass
Hover image to zoom

5 Watt Unit Bearing Cast Iron Motor, Clockwise, 50/60Hz (115V)

Brand:
MARS
SKU:
05095
Rating:
(0)
Q&A:
(0)
5 Watt Unit Bearing Cast Iron Motor, Clockwise, 50/60Hz (115V)
Magnifying glass
Hover image to zoom
$160.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115V
Product Highlight: Wattage
5 Watts
Product Highlight: Rotation
CW
Product Highlight: RPM
1550 RPM

Description

–
Motor Shaded Pole 5 Watt 115 Volt Clockwise 1550 Revolution per Minute 50/60 Hertz 1 Phase

Features:
  • Packard Unit Bearing Motor
  • CW Rotation is Determined by Viewing the Lead End
  • Totally Enclosed
  • Double Foot Pads
  • Includes Straight Lyall Plug
  • 60 Hz
  • Low temp. oil


Note: Image may not be exact representation of item.

Specs

–
Material:

Cast Iron

Voltage:

115V

Wattage:

5

Rotation:

CW

Product Type:

Unit Bearing Motor

RPM:

1550

Hertz:

50/60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Wattage
Rotation
RPM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy