Apply to be a TradeMaster!
Main product image of 5.5" 3 Speed Direct Drive Furnace Blower Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" 3 Speed Direct Drive Furnace Blower Motor (1/4 HP, 208-230V, 1075 RPM)

Brand:
MARS
SKU:
10584
Rating:
(2)
Q&A:
(0)
5.5" 3 Speed Direct Drive Furnace Blower Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$161.94 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.8 Amps

Description

–
MARS direct drive furnace blower motors are three speed standard efficiency models. All models are electrically reversible and include 2 1/4 inch resilient rings for base mounting. These models have all angle sleeve bearings and have open air over enclosures

Features:
  • All angle sleeve bearing
  • Rheem mounting holes
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 2-1/4 inch resilient rings
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see MARS Motor Catalog pages M-112 to M-114

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • Open construction
  • 26 & 30 inch leads

Image displayed does not represent actual product.

Specs

–
Horse Power:

1/4

RPM:

1075

Voltage:

208/230V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Amperage:

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great price and quick delivery.

Used moter to replace 34 year old air handler motor. Runs great.
Joe
West Milton Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for hard to find parts

Blower for apartment hvac system.
RL Envirocare
Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy