Apply to be a TradeMaster!
Main product image of 5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 208-230V, 1075 RPM)

Brand:
MARS
SKU:
10590
Rating:
(0)
Q&A:
(0)
5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
10590 has been discontinued
Discontinued November 25, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
4.5 Amps

Description

MARS direct drive furnace blower motors are three speed standard efficiency models. All models are electrically reversible and include 2 1/4 inch resilient rings for base mounting. These models have all angle sleeve bearings and have open air over enclosures

Features:
  • All angle sleeve bearing
  • Rheem mounting holes
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 2-1/4 inch resilient rings
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see MARS Motor Catalog pages M–112 to M–114

Specifications:
  • Class “B” insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • Open construction
  • 26 & 30 inch leads

Image displayed does not represent actual product.

Specs

Horse Power:

3/4

RPM:

1075

Voltage:

208/230V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Amperage:

4.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 208-230V, 1075 RPM)
5.5" 3 Speed Direct Drive Furnace Blower Motor (3/4 HP, 208-230V, 1075 RPM)
SKU: 10590