Apply to be a TradeMaster!
Main product image of 3-Speed 1075 RPM Direct Drive Blower Motor (3/4, 1/2, 1/3 HP 208-230V)
Magnifying glass
Hover image to zoom

3-Speed 1075 RPM Direct Drive Blower Motor (3/4, 1/2, 1/3 HP 208-230V)

Brand:
Fasco
SKU:
D729
Rating:
(2)
Q&A:
(0)
3-Speed 1075 RPM Direct Drive Blower Motor (3/4, 1/2, 1/3 HP 208-230V)
Magnifying glass
Hover image to zoom
$253.36 each
In Stock
In Stock
Get 52 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2, 1/3, 3/4 HP
Product Highlight: Amperage
5.4 Amps

Description

–
  • Motor Type: Permanent Split Capacitor
  • RPM: 1625
  • HP: 3/4 - 1/2 - 1/3
  • Volts: 208-230
  • Amps: 5.4-3.8-2.9
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 3
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 5 1/2
  • Shaft (In.): 1/2 X 6
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 22 lbs.
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Permanent Split Capacitor

    RPM:

    1075

    Horse Power:

    1/2

    1/3

    3/4

    Voltage:

    208/230V

    Amperage:

    5.4

    Phase:

    1

    Rotation:

    Reversible

    Bearings:

    Sleeve

    Speeds:

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Motor, Blower, PSC, 3/4, 6p, 3s, Rev, 01-0176
    SKU: 01-0176

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Perfect fit for My furnace.

    Came with everything needed to get it installed.
    MrBob
    Portage,MI
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Price for a great motor!

    No Problems with the install and its working like it should.
    Bear
    Middleburg, FL
    10 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy