Apply to be a TradeMaster!
Main product image of 1/4 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)
Magnifying glass
Hover image to zoom

1/4 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)

Brand:
MARS
SKU:
10684
Rating:
(0)
Q&A:
(0)
1/4 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)
Magnifying glass
Hover image to zoom
$194.91 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
208/230V
Product Highlight: Amperage
1.8 Amps
Product Highlight: RPM
1075 RPM

Description

–
MARS torsion flex mount motors are designed for direct drive furnace blower applications. The unique torsion flex mounting speeds installation while the special steel of the torsion flex bracket absorbs vibration for quieter operations. All models are electrically reversible, 3 speed motors.

Features:
  • Sleeve Bearing
  • Torsion flex mount
  • 3 speeds
  • 4-1/2 inch long, 1/2 inch diameter shaft
  • Torsion mount sleeves and grommets included

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • 36 inch leads
  • Open construction

Note: Image may not represent actual product

Specs

–
Horse Power:

1/4

Voltage:

208/230V

Amperage:

1.8

Shaft Length:

4-1/2"

Shaft Diameter:

1/2"

RPM:

1075

Product Type:

48 Frame Motor

Speeds:

3

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Horse Power
Voltage
Amperage
RPM
Speeds
CURRENT ITEM
Product Image of 1/4 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)
1/4 HP 3-Speed 48 Frame Torsion Flex Mount Motor (208/230V)
SKU: 10684
1/4
208/230V
1.8
1075
3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy