Apply to be a TradeMaster!
2 Speed Fan Motor (1/5 - 1/25 HP, 115/230V, 1550/800 RPM)

2 Speed Fan Motor (1/5 - 1/25 HP, 115/230V, 1550/800 RPM)

Brand:
MARS
SKU:
10850
Rating:
(3)
Q&A:
(0)
2 Speed Fan Motor (1/5 - 1/25 HP, 115/230V, 1550/800 RPM)
$124.13 each
In Stock
In Stock
Get 34 Tue, Jun 30
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550/800 RPM
Product Highlight: Horse Power
1/25, 1/5 HP

Description

Azure is an electronically controlled 3.3" motor (ECM) that replaces all 1/15 - 1/25 HP, 115/230V, and 1550/800 RPM commercial refrigeration evaporator fan motors for walk in cooler/freezer applications. For 1550 RPM, this motor connects easily to the fan controller via a standard Lyall plug. For 2-speed applications, the Lyall plug can be removed and the motor can be wired directly to a separate 2-speed control module using the included second speed tap for 800 RPM. Motor rotation is set using a simple jumper wire. Azure® is rated for 115V or 230V with nothing to set; plug it in to either voltage and it adapts to the correct voltage.


Specifications

  • Temperature Operating Range: -40° to 131°F
  • Multi horsepower, self-adjusting from 1/15 to 1/25HP
  • 1 or 2 speed operation (1550/800 RPM)
  • Reversible rotation
  • Auto voltage select (115/230V)
  • High efficiency ECM technology
  • No capacitor required
  • UL Recognized

Specs

Product Type:

Fan Motor

Horse Power:

1/25

1/5

RPM:

1550/800

Voltage:

115/230V

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Thank you for carrying this!

Perfect fit. Made my customer very happy
Harbor refer
aberdeen, wa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy them, but don't have that good of luck with them

All the new small fractional EC motor are not so good. I have many fail in the first month or year. Have not been able to find a brand or style that is built well. I do like the versatility and programmabilty of these unit, and they run great when they work.
Bill
Lansing, MIO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fast service, sane prices.

You have what I need and I had it in three days.
Dave from Reco LLC
Yakima, Wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy