Apply to be a TradeMaster!
Main product image of Commercial Refrigeration Watt (Reach-In) Motor (4-25 Watt, 115/230V)
Magnifying glass
Hover image to zoom

Commercial Refrigeration Watt (Reach-In) Motor (4-25 Watt, 115/230V)

Brand:
MARS
SKU:
10891
Rating:
(0)
Q&A:
(0)
Commercial Refrigeration Watt (Reach-In) Motor (4-25 Watt, 115/230V)
Magnifying glass
Hover image to zoom
$126.84 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE

Description

–
MARS ECM watt motor is a Drop in replacement for most OEM/ECM/PSC and standard shaded pole commercial refrigeration evaporator and condenser fan motors. Capable of replacing most 1550 RPM case motors 4-25W for reach-in cooler/freezer applications. The microprocessor sets power output to match the fan load ensuring correct CFM and maximum efficiency in every installation. Automatically senses and adapts to the system voltage (115/230V). Optional software kit allows the speed to be set anywhere between 600 RPM and 2000 RPM, and the rotation to be reversed making the Azure motor the most versatile case motor available.

Specifications:
  • Operating Range: -40° to 131°F
  • Self adjusting from 4 to 25 Watts
  • Programmable
  • 1550 RPM
  • CWLE Rotation
  • Auto Voltage Select (115/230V)
  • High efficiency ECM technology: 68%
  • Estimated Energy Savings: $33/year ($46/year total)**
  • 90° Angle Lyall Plug
  • Water Resistant: Yes
  • UL Recognized

Specs

–
Voltage:

115/230V

RPM:

1550

Product Type:

Refrigeration Motor

Wattage Range:

4-25

Rotation:

CWLE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
CURRENT ITEM
Product Image of Commercial Refrigeration Watt (Reach-In) Motor (4-25 Watt, 115/230V)
Commercial Refrigeration Watt (Reach-In) Motor (4-25 Watt, 115/230V)
SKU: 10891
115/230V
1550

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy