Apply to be a TradeMaster!
Main product image of 5.5" Azure Digi-Motor (1/3 - 1/2 HP, 115/230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Azure Digi-Motor (1/3 - 1/2 HP, 115/230V, 1075 RPM)

Brand:
MARS
SKU:
10868
Rating:
(0)
Q&A:
(0)
5.5" Azure Digi-Motor (1/3 - 1/2 HP, 115/230V, 1075 RPM)
Magnifying glass
Hover image to zoom
10868 has been discontinued
Discontinued February 10, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Azure ECM Variable Speed Motor (1/4 - 1/2 HP Direct Drive)
Brand:
MARS
SKU:M10856
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3-1/2 HP
Product Highlight: Mount
Belly Band

Description

–
The 10868 does not replace PSC or the X-13 motors, it replaces variable speed motors per the chart on the left of the literature below.

Azure® features an auto sizing learn mode. In start-up learn mode, Azure® runs for approximately 2 minutes measuring the external static pressure of the system application. Azure® then assigns torque values to each of its speed taps self-programming itself to the correct horsepower for the application.

If none of the four speeds provides perfect airflow for the application or if duplicate speeds are desired on 2 or more taps, an optional hand held programmer (MARS No. 08502) can be used. The programmer connects to Azure® and displays the percentage of torque applied to the speed tap being energized. The percentage (motor speed) can then be increased or decreased and permanently set with the programmer. This tool overrides the motor torques established in the auto sizing mode.

Specification:
  • Class "B" insulation
  • Thermal overload protected
  • Operating temperature range: -20°C to 55°C (-4°F to 131°F)
  • UL Recognized

Specs

–
Horse Power:

1/3-1/2

RPM:

1075

Voltage:

115/230V

Bearings:

Ball

Enclosure Type:

Open Air Over

Speeds:

5

Rotation:

Reversible

Mount:

Belly Band

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need