Apply to be a TradeMaster!
Main product image of Azure Hand Held Programmer
Magnifying glass
Hover image to zoom

Azure Hand Held Programmer

Brand:
MARS
SKU:
08502
Rating:
(5)
Q&A:
(0)
Azure Hand Held Programmer
Magnifying glass
Hover image to zoom
$137.63 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
Reversible

Description

–
The Azure® Hand Held Programmer allows the Azure® Digi-Motor® (MARS No. 10860/10861) to be custom speed tuned to each application. Although the motor performs an auto sizing function that will correctly assign torque to each of the speed taps for the installed application, there may be instances when custom speeds are desired.

Features:
  • Allows blower speed to be reduced to the low end of CFM tolerance for improved dehumidification.
  • Allows duplicate speeds to be set on multiple speed taps.
  • Allows CFM to be maximized especially in high altitude applications.
  • Provides speed tap flexibility for multi-stage systems.

Specs

–
Rotation:

Reversible
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
You May Also Need

5.5" Azure Digi-Motor (1/2 - 1 HP, 115/230V, 1075 RPM)
SKU: 10861
MARS

Product Reviews

4.6 out of 5 reviews
75% would recommend this product
4.6
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Not sure if I would buy this item again.

Unfortunately the motor that I supposed to work with was bad from factory, can really tell how satisfied I am with it.
El mango
Lenoir city TN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised. Quick delivery too!

It's pretty much essential to get speeds correct since the default taps are way off from what I could make work for my application. One helpful note is the "low" speed can't adjust. You can adjust the other four.
Dl
Boston, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must to get your Azure Digi-Motor dialed in!

I bought this along with a Mars Digi-Motor to replace an old PSC. I wanted to make sure that I could adjust the speeds to perfectly match my coil and furnace. This device made it so easy to program the motor. I could change the speeds while my static probes and thermometers were taking measurements. Worth every penny!
Richard R
Newport Coast, CA
6 years ago
Was this review helpful to you?

Good product

This product worked as advertised to adjust the speed for the Mars ECM
Bob
close to st. Louis Mo.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nothing easier

I bought a used azure motor that had its initial autolearn locked in so it surged like crazy in my hvac unit I think "hunting" for it's settings. I put an amprobe on the hot lead and watched the draw surge right along with the motor speed, knew this should be fixed. Got the programmer fast and at the best price I could find anywhere online. Followed the instructions, dropped the motor speed back to the point it quit surging, confirmed the steady power flow with the amprobe again. At 48% it's pulling 4+/- 1/10th amps, compare to the factory installed psc motor @ 7-1/2 amps...happiness. i
Pattywack
Taylor, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?