Apply to be a TradeMaster!
Main product image of 50 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

50 MFD Oval Run Capacitor (440V)

Brand:
MARS
SKU:
12049
Rating:
(0)
Q&A:
(0)
50 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$34.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
9.5" Height
Product Highlight: Width (Inches)
2.806" Width

Description

–
  • Product of USA
  • Tested and approved by every major US motor company and compressor company
  • CSA approved and UL recognized
  • 5 year warranty

Specs

–
Type:

Capacitor

MFD:

50

Voltage:

440v

Shape:

Oval

Width (Inches):

2.806"

Height (Inches):

9.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 50 MFD Oval Run Capacitor (440V)
50 MFD Oval Run Capacitor (440V)
SKU: 12049
50
440v
Oval
2.806"
9.5"
50
440v
Oval
1-3/4"
4.75"
50
440/370V
Oval
2-3/4"
2.91"
50
440/370V
Oval
2.80"
4.84"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy