Apply to be a TradeMaster!
Main product image of 440V Oval Run Capacitor (50 MFD)
Magnifying glass
Hover image to zoom

440V Oval Run Capacitor (50 MFD)

Brand:
Packard
SKU:
POCF50
Rating:
(2)
Q&A:
(0)
440V Oval Run Capacitor (50 MFD)
Magnifying glass
Hover image to zoom
$21.53 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Shape: 
Oval
Voltage: 
440v
MFD: 
50
2312.5457.581015202530405055
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
4.75" Height
Product Highlight: Depth (Inches)
2-13/16" Depth
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
  • Packard offers the widest range of capacitors in the industry!
  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz: 50/60

Specs

–
Voltage:

440v

MFD:

50

Shape:

Oval

Depth (Inches):

2-13/16"

Height (Inches):

4.75"

Width (Inches):

1-3/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 440V Oval Run Capacitor (50 MFD)
440V Oval Run Capacitor (50 MFD)
SKU: POCF50
(2)
440v
50
Oval
4.75"
1-3/4"
440v
50
Oval
2.91"
2-3/4"
440v
50
Oval
9.5"
2.806"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

These Oval Run Capacitors are outstanding!

The Oval Run Capacitor is exactly like the original. Works great ... fits great ... outstanding quality!
JohnBoy
Sarasota, Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a topnotch product!

Living in Florida the Central AC System gets a constant workout therefor the system breaks down on occasion. These excellent Packard Capacitors sold by the equally excellent Supply House are a high quality long lasting blessing. I'll repeat buy as often and as many as I have to.
JC Try To Fix It
Sarasota, Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy