Apply to be a TradeMaster!
Main product image of 50 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF50
Rating:
(0)
Q&A:
(0)
50 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$9.05 each
In Stock
In Stock
Get 42 Mon, Oct 5
Order by 6PM, receive Monday
Shape: 
Oval
Voltage: 
440/370V
440/370V370V480V
MFD: 
50
22.5312.54567.517.5101520253035404550
This item replaces: CAP-50/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.80" Diameter
Product Highlight: Height (Inches)
4.84" Height
Product Highlight: Depth (Inches)
1.77" Depth

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

50

Shape:

Oval

Depth (Inches):

1.77"

Diameter (Inches):

2.80"

Height (Inches):

4.84"

Width (Inches):

2.80"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 50 MFD Oval Motor Run Capacitor (440/370V)
50 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF50
440/370V
50
Oval
4.84"
2.80"
370V
50
Oval
2.91"
2-3/4"
440v
50
Oval
2.91"
2-3/4"
50 MFD Oval Run Capacitor (440V)
SKU: 12049
440v
50
Oval
9.5"
2.806"

You May Also Need

35 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF35
Titan Pro
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy