Apply to be a TradeMaster!
Main product image of 40/5 MFD Dual Section Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

40/5 MFD Dual Section Oval Run Capacitor (440V)

Brand:
MARS
SKU:
12086-MARS
Rating:
(0)
Q&A:
(0)
40/5 MFD Dual Section Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$32.69 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Oval
MFD: 
40/5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/5 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
4.75" Height
Product Highlight: Material
Aluminum

Description

–
Features:
  • Non-PCB capacitors, Physical interrupter makes our capacitors safe
  • Meets EIA-456 a Test Standard (60,000 hours)
  • OEM Grade
  • UL & CUL


Note: Image is not exact representation of product.

Specs

–
Type:

Capacitor

MFD:

40/5

Voltage:

440v

Shape:

Oval

Height (Inches):

4.75"

Material:

Aluminum

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 40/5 MFD Dual Section Oval Run Capacitor (440V)
40/5 MFD Dual Section Oval Run Capacitor (440V)
SKU: 12086-MARS
40/5
440v
Oval
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy