Apply to be a TradeMaster!
Main product image of 40/5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
40/5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$25.42 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
40/5
30/7.5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.125" Height
Product Highlight: Material
Aluminum

Description

–
Run Capacitor 120 Dual Section Round 40/5 Microfarad 440 Volt Aluminum Case

Specs

–
MFD:

40/5

Voltage:

440v

Shape:

Round

Type:

Capacitor

Height (Inches):

3.125"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 40/5 MFD Round Run Capacitor (440V)
40/5 MFD Round Run Capacitor (440V)
SKU: 12286
40/5
440v
Round
40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-405
40/5
440/370V
Round

You May Also Need

45/5 MFD Round Run Capacitor (440/370V)
SKU: 12788
Jard
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy